4kW Heater with Lugs RS-485
BAYEV 4kW Heater with Lugs RS-485
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 13100
- Collection:
- BAYEV
- Energy Star Compliant:
- No
- MBH:
- 13.1
- Power Source:
- AC
- Stages:
- Single
- Volts:
- 208/240V
- Watts:
- 4 kW