American Standard HVAC Comfort™ 10-1/4 in. Horizontal Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

A4TXFH041CC3HHA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
41000
CFM
1900
Collection
Comfort™
Configuration
Horizontal
Depth
37-1/2 in
Height
22-3/4 in
Length
37-1/2 in
Liquid Line OD
3/8 in
MBH
41
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3.5 Tons
UL Listed
No
Weight
50
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday