American Standard HVAC

Comfort-R™ 2.5 Ton Convertible 1/2 hp Air Handler

Part #ATAM7A0B30H21SC  |  Manufacturer Part #TAM7A0B30H21SC

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 3

ASTM Specifications: ASTM 1785-76

BTU: 30000

Collection: Comfort-R™

Configuration: Convertible

Depth: 21-3/4 in

Energy Star Compliant: No

Height: 55-7/10 in

Horsepower: 1/2 hp

Liquid Line OD : 3/8 in

MBH: 30

Max CFM: 450

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: EEV

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Volts: 200/230V

Weight: 138

Width: 21-3/10 in