American Standard HVAC

Comfort-R™ 5 Ton Convertible Air Handler

Part #ATAM7B0C60H51SB  |  Manufacturer Part #TAM7B0C60H51SB

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

ASTM Specifications: ASTM 1785-76

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

Collection: Comfort-R™

Configuration: Convertible

Depth: 21-4/5 in

Energy Star Compliant: No

Height: 61-7/10 in

Liquid Line OD : 3/8 in

MBH: 60

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: EEV

Suction Line OD : 7/8 in

Tonnage: 5 Tons

Volts: 200/230V

Width: 23-1/2 in