0 items

American Standard HVAC Silver Series Convertible Air Handler

A4FWCF0A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All aluminum coil enhances system life and reduces the chances of refrigerant leaking into the atmosphere
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency motor provides quiet, efficient circulation
  • No rust polymer drain pan and galvanized cabinet features protect components to ensure longer product life and more efficient performance

SPECIFICATIONS

BTU
36000
BTU Cooling Rating
36000 Btu/h
Collection
Silver Series
Configuration
Convertible
Depth
21-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
45 in
Liquid Line OD
3/8 in
MBH
36
Refrigerant
R-4.2
Suction Line OD
3/4 in
Tonnage
3 Tons
Width
19-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday