0 items

American Standard HVAC 4FXC Series 17-1/2 in. Convertible Cased Coil for Air Conditioner

A4FXCBAC3CAB

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner
BTU
24000
Collection
4FXC Series
Configuration
Convertible
Depth
21-1/2 in
Height
19 in
Liquid Line OD
3/8 in
MBH
24
Power Source
Gas
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Type
A4FXCB024AC3CAB
UL Listed
No
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday