Copper and Plastic Fan Powered Humidifier
This product has been replaced by
Manufacturer Part #AHUMD500APA00C
Copper and Plastic Fan Powered Humidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features flow-through design to control mineral buildup, rust/corrosion resistance, quick-access humidifier pad, and outdoor sensor to monitor temperature to maintain correct indoor humidity levels
- Used for homes with up to 4,200 sq. ft.
Specifications
- AMP:
- 0.1
- Depth:
- 13-1/2 in
- Height:
- 18-1/4 in
- Horsepower:
- 1/7 hp
- Material:
- Copper, Plastic
- UL Listed:
- No
- Volts:
- 24/120V
- Water Inlet Connection Size:
- 1/4 in
- Water Outlet Connection Size:
- 1/2 in
- Watts:
- 2.4 W
- Weight:
- 17 lb
- Width:
- 15-4/5 in