4 Ton 13 SEER Single-Stage R-22 1/4 hp Split-System Heat Pump
2TWB3 Series 4 Ton 13 SEER Single-Stage R-22 1/4 hp Split-System Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 25
- Auto Switching Heat:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 2TWB3 Series
- Compressor Type:
- Reciprocating
- Decibel Rating (dB):
- 78 dB
- Depth:
- 34 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 41 in
- Horsepower:
- 1/4 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 37 in