0 items

American Standard HVAC 4TCY4 Series Electric Single-Stage Convertible Packaged Air Conditioner

A4TCY4B1000B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
26.3
BTU
36000
BTU Cooling Rating
38000 Btu/h
CEC Compliant
For Sale in CA
Collection
4TCY4 Series
Configuration
Convertible
Decibel Rating dB
69 dB
Depth
42 in
EER
12
Energy Star Compliant
No
Height
38 in
Horsepower
1/2 hp
MBH
36
Max CFM
3300
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
354
Width
49 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday