0 items

American Standard HVAC 4A7A3 Series 13 SEER 1/8 hp R-410A Split-System Air Conditioner

A4A7A3018A1000B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features refrigerant controls, compressor, condenser coil, casing, low ambient cooling, accessories thermostats and evaporator defrost control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15, 9
BTU
18000
Collection
4A7A3 Series
Decibel Rating dB
76 dB
Depth
29-3/4 in
Energy Star Compliant
No
Height
32-3/4 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
UL 1995
Volts
200/230V
Weight
188
Width
32-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday