0 items

American Standard HVAC 4A7A7 Series 17 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

A4A7A7024A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
18
BTU
24000
BTU Cooling Rating
24000 Btu/h
CEC Compliant
For Sale in CA
CFM
4740
Collection
4A7A7 Series
Decibel Rating dB
72 dB
Depth
34 in
Energy Star Compliant
No
Height
41 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
24
Max CFM
4740
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
17
Stages
Two
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
240
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday