0 items

American Standard HVAC 4A7V8 Series 18 SEER 1/3 hp Variable-Stage R-410A Split-System Air Conditioner

A4A7V8024A1000B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
17
BTU
24000
CEC Compliant
For Sale in CA
Collection
4A7V8 Series
Decibel Rating dB
66 dB
Depth
30 in
Energy Star Compliant
No
Height
41 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
Max CFM
2680
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Variable
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
196
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday