0 items

American Standard HVAC 4TTB6 Series 16 SEER 16 SEER Split-System Air Conditioner

A4TTB60A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
19
BTU
36000
BTU Cooling Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
4TTB6 Series
Decibel Rating dB
78 dB
Depth
34 in
Energy Star Compliant
No
Height
37 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
193
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday