5 Ton - Convertible - Variable Speed - Air Handler
ForeFront™ 5 Ton - Convertible - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Communicating features: This exceptional air handler is equipped with American Standard Link® communicating technology that can provide homeowners with more in-depth performance information about their HVAC system
- Built to last: The American Standard Link® air handler is built to last for years to come. Featuring fully enclosed insulation that eliminates the possibility of loose fibers, a sweat eliminating design, and an epoxy coated coil, this is an air handler you can trust
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Diagnostic compatible: This air handler works with American Standard diagnostics, which allows your dealer (with your permission) to remotely diagnose potential issues with your HVAC system, plus provides perks like alert code notifications
- Variable speed technology: Enjoy highly efficient and effective variable speed technology with this air handler. A variable speed Vortica™ blower motor works to circulate the air in exactly the way your home needs it
Documents
Specifications
- BTU:
- 60000
- Blower Type:
- Variable Speed
- Collection:
- ForeFront™
- Configuration:
- Convertible
- Depth:
- 21-4/5 in
- Height:
- 61-7/10 in
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Tonnage:
- 5 Ton
- Weight:
- 163 lb
- Width:
- 23-1/2 in