American Standard HVAC

ForeFront™ Gold Series GAF2 2.5 Tons Single-Stage Convertible, Horizontal Left, Horizontal Right, Multi and Upflow 1/3 hp Air Handler

Part #AGAF2A0A30S21SE  |  Manufacturer Part #GAF2A0A30S21SE

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

Collection: ForeFront™ Gold Series GAF2

Configuration: Convertible, Horizontal Left, Horizontal Right, Multi, Upflow

Depth: 21-4/5 in

Energy Star Compliant: Yes

Fan Speeds: 3

Green: Energy Star, Yes

Height: 39-1/2 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Volts: 200/230V

Weight: 111

Width: 17-1/2 in