American Standard HVAC ForeFront™ Gold Series GAF2 3 Tons Convertible and Multi 1/2 hp Air Handler

AGAF2A0A36M31SC

Manufacturer Part #: GAF2A0A36M31SC

Tonnage

3 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
4.1
BTU
36000
BTU Cooling Rating
36000 Btu/h
Collection
ForeFront™ Gold Series GAF2
Configuration
Convertible, Multi
Depth
21-4/5 in
Fan Speeds
3
Green
Energy Star, Yes
Height
39-1/2 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
36
Max CFM
1272
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Refrigerant Control
TXV
Tonnage
3 Tons
Volts
200/230V
Weight
108
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday