American Standard HVAC

Foundation™ 15 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #AGAC180A3EMA0000  |  Manufacturer Part #GAC180A3EMA0000

Tonnage:

15 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 183000 Btu/h

Coil Type: Micro-channel

Collection: Foundation™

Configuration: Convertible

EER: 11

Energy Star Compliant: No

MBH: 180

Max CFM: 6000

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 15 Tons

UL Listed: No

Volts: 208/230V