Foundation™ 17.5T STD EFF CON PKG G/E 230/3

Part #AGBC210A3ELA0000  |  Item #7638788  |  Manufacturer Part #GBC210A3ELA0000

Type:

AGBC210A3ELA0000
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Foundation™

Configuration: Convertible

MBH: 210

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Two

Tonnage: 17.5 Tons

Type: AGBC210A3ELA0000

Volts: 208/230V