American Standard HVAC Foundation™ 20 Tons R-410A Two-Stage Commercial Packaged Air Conditioner

AEAC240A3E0A0000

Manufacturer Part #: EAC240A3E0A0000

Tonnage

20 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
117
Collection
Foundation™
Configuration
Convertible
Height
59-3/10 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
20 Tons
UL Listed
Yes
Volts
208/230V
Width
86-3/10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday