American Standard HVAC

Foundation™ 5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #AGBC060A4EMA0000  |  Manufacturer Part #GBC060A4EMA0000

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 59000 Btu/h

Coil Type: Micro-channel

Collection: Foundation™

Configuration: Convertible

Decibel Rating dB : 81 dB

EER: 12

Energy Star Compliant: No

MBH: 60

Max CFM: 2000

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 5 Tons

UL Listed: No

Volts: 460V