American Standard HVAC Freedom® 17-1/2 in. 80000 BTU 95% AFUE 3.5 Ton Single-Stage Upflow and Horizontal Left 1/2 hp Natural or LP Gas Furnace

AAUH1B080A9421A

BTU

80000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy steel insulated cabinet

SPECIFICATIONS

AMP
0.71, 10.2, 15
BTU
80000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
Freedom®
Condensing
No
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday