Freedom® Downflow and Horizontal 4 Tons Two-Stage Gas 3/4 hp 100000 BTU Furnace

Part #AADH2C100A9V4VB  |  Item #4516032  |  Manufacturer Part #ADH2C100A9V4VB

BTU:

100000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Specifications

AFUE: 95.00

AMP: [13.2, 15]

ANSI Specifications: ANSI Z21.47

BTU: 100000

CEC Compliant: For Sale in CA

CSA Certified: CSA 2.3

Collection: Freedom®

Condensing: No

Configuration: [Downflow, Horizontal]

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: Variable

Flue Size: 3

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 40 in

Horsepower: 3/4 hp

Ignition System: Silicon Nitride

MBH: 100

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Two

Tonnage: 4 Tons

UL Listed: No

Volts: 115V

Width: 21 in