4 Ton - 16.0 SEER2 - 8.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Gold 16 4 Ton - 16.0 SEER2 - 8.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A system that works smarter
- Incredible two-stage home comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Rust-resistant coating, screws and basepan protect system from the elements
- Many models meet efficiency requirements for a federal energy tax credit when installed as part of a complete system
- Contains a two-step Duration™ compressor with two-stage cooling which runs at 70-percent capacity most of the time, and steps up to the second stage on the hottest days
- Saves up to 56 percent on your heating and cooling energy usage while reducing greenhouse gas emissions by significantly surpassing government efficiency standards
- Heats and cools using an environmentally friendly refrigerant that’s ozone-safe
- Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable for as long as you need
- Pair your heat pump with a gas furnace to create your own hybrid system
Specifications
- AMP:
- 1.05, 21.2, 28, 45, 104
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 46000 Btu/h
- CFM:
- 4260 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- Gold 16
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34-1/4 in
- EER:
- 11.5
- EER2:
- 12.6
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 9 oz
- Green Product:
- Yes, Energy Star
- HSPF:
- 8.5
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 45-1/8 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 16.0
- SEER2:
- 16.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 292 lb
- Width:
- 37-1/4 in