0 items

American Standard HVAC Precedent™ Heater

ABAYHTRE306B

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Cooling Rating
20500 Btu/h
Brand Model Compatibility
THC037E3 Prescedent™ Packaged Rooftop Air Conditioner
Collection
Precedent™
Energy Star Compliant
No
MBH
20.5
Phase
Triple Phase
Stages
Single
Volts
208/240V
Watts
6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday