0 items

American Standard HVAC Heater with Breaker

ABAYHTR14BRKC

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backward compatible with all previous versions of the 1400 series of heaters
  • For communicating air handlers (2/4TEE3C)
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Supplementary heaters for split system and convertible air handlers

SPECIFICATIONS

BTU
24600
Energy Star Compliant
No
MBH
24.6
Phase
Single Phase
Type
Breaker
Volts
208/240V
Watts
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday