0 items

American Standard HVAC Heater with Breaker

ABAYHTRV110E

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Note: Installation must comply with NATIONAL, STATE AND LOCAL CODES
  • Supplementary heater for convertible packaged cooling, 1 1/2 to 5 tons

SPECIFICATIONS

Brand Model Compatibility
4WCZ6036-060A1 Single Package Convertible Heat Pump
Energy Star Compliant
No
Phase
Triple Phase
Type
Breaker
Volts
208/240V
Watts
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday