0 items

American Standard HVAC BAYEC Series Heater with Lugs GAF2

ABAYECAA10LG1AA

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
24600
Collection
BAYEC Series
Energy Star Compliant
No
MBH
24.6
Phase
Single Phase
Power Source
AC
Stages
Two
Type
Lugs
Volts
208/240V
Watts
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday