American Standard HVAC Heritage® 15 SEER Direct Drive Single-Stage R-410A Split-System Heat Pump

A4A6H5E1000B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
34, 60
Auto Switching Heat Cool
No
BTU
61000
CEC Compliant
For Sale in CA
Collection
Heritage®
Configuration
Direct Drive
Decibel Rating dB
75 dB
Depth
34 in
Energy Star Compliant
No
Height
45 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
61
Max CFM
4750
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday