15 SEER 5 Tons Single-Stage R-410A 1/4 hp Heat Pump Condenser

This product has been replaced by

American Standard HVAC 15 SEER Single-Stage R-410A Heat Pump Condenser
American Standard HVAC 15 SEER 5 Tons Single-Stage R-410A 1/5 hp Heat Pump Condenser
Manufacturer Part #4A6H5060H1000A
You last purchased this on
 
American Standard HVAC

Heritage® 15 SEER 5 Tons Single-Stage R-410A 1/4 hp Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard HVAC 15 SEER Single-Stage R-410A Heat Pump Condenser
American Standard HVAC 15 SEER 5 Tons Single-Stage R-410A 1/5 hp Heat Pump Condenser
Manufacturer Part #4A6H5060H1000A
American Standard HVAC

Heritage® 15 SEER 5 Tons Single-Stage R-410A 1/4 hp Heat Pump Condenser

  • Fast #
  • Part #A4A6H5061E1000B
  • Item #4340083
  • Manufacturer Part #4A6H5061E1000B
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
34, 60
Auto Switching Heat:
No
BTU:
61000
BTU Cooling Rating:
6000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Collection:
Heritage®
Configuration:
Direct Drive
Decibel Rating (dB):
75 dB
Depth:
34 in
Energy Star Compliant:
No
Height:
45 in
Horsepower:
1/4 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
61
Max CFM:
4750 cfm
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Width:
37 in