3.5 Ton 14.25 SEER R-410A Dual Fuel Packaged Heat Pump
This product has been replaced by
Manufacturer Part #4DCY4042C1090A
3.5 Ton 14.25 SEER R-410A Dual Fuel Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Greater control over energy costs and a lower environmental impact with three stages of heating and two fuel choices
- Quietest performance on the market
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Surpasses government efficiency standards
- Stylish, streamlined cabinet design
Specifications
- AFUE:
- 80.00 %
- AMP:
- 0.34, 1.5, 3.4, 6.8, 18.6, 31.5, 105
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 96000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 74 dB
- Depth:
- 46 in
- EER:
- 12
- Fuel Type:
- Natural Gas, Propane
- HSPF:
- 8
- Height:
- 38 in
- Horsepower:
- 1/45 hp
- Ignition System:
- Electronic Ignition
- MBH:
- 42
- Max CFM:
- 1370 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.25
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 525 lb