Home Keypad Lever in Satin Nickel
Home Keypad Lever in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Smart Home Compatibility:
- Nexia, Schlage, Z-Wave
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Wireless Communication - FEI:
- Z-Wave