0 items

American Standard HVAC 4FXFH Series Horizontal Cased Coil for Air Conditioner

A4FXFHAC3CHB

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner
BTU
36000
Collection
4FXFH Series
Configuration
Horizontal
Depth
10 in
Height
24-1/2 in
Liquid Line OD
3/8 in
MBH
36
Power Source
Gas
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
Type
A4FXFH036AC3CHB
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday