5 Ton - Convertible - Variable Speed - Air Handler
M Series 5 Ton - Convertible - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Hall, Closet
- Blower Type:
- Variable Speed
- Collection:
- M Series
- Configuration:
- Convertible
- Handle Length (in):
- 4-7/32 in
- Material:
- Metal
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 5 Ton
- Type:
- ATEM8A0C60V51DC
- UL Listed:
- No