20T A/H DU CIRC 230/3 DOE23
Odyssey™ 20T A/H DU CIRC 230/3 DOE23
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 6.6
- BTU:
- 240000
- Coil Type:
- Plate Fin
- Collection:
- Odyssey™
- Color Finish Name:
- Green
- Configuration:
- Convertible
- Height:
- 71-9/10 in
- Horsepower:
- 7-1/2 hp
- Length:
- 32-1/10 in
- Liquid Line (OD):
- 5/8 in
- MBH:
- 240
- Max CFM:
- 8000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 3490
- Refrigerant:
- R-410A
- Stages:
- Two
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 20 Ton
- Type:
- ATWE24043BAAP006
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 818 lb
- Width:
- 94-3/10 in