American Standard HVAC

Precedent™ 10kW Heater with Breaker

Part #ABAYHTRE110A  |  Manufacturer Part #BAYHTRE110A

Watts:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Accessory electric heater for use with TC036E1 and TSC048-060E1 models packaged cooling, convertible, 3-10 ton, R-410A, electric heaters

Documents

Specifications

AMP: 59.6

Brand Model Compatibility: TSC048E1 Precedent™ Packaged Rooftop Air Conditioner

Collection: Precedent™

Energy Star Compliant: No

Phase: Three Phase

Stages: Two

Volts: 208/230V

Watts: 10