18kW Three Phase KW Heat Strip
Precedent™ 18kW Three Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 90.4
- Brand Model Compatibility:
- WSC072E3 Precedent™ Packaged Rooftop Air Conditioner
- Collection:
- Precedent™
- Energy Star Compliant:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Stages:
- Single
- Volts:
- 208/230V
- Watts:
- 18 kW