American Standard HVAC Precedent™ 5 Tons 230V Triple Phase Commercial Packaged Gas/Electric Unit

AYSCG3EHB0000

Manufacturer Part #: YSC060G3EHB0000

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Commercial
Coil Type
Micro-channel
Collection
Precedent™
Configuration
Convertible
MBH
60
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
SEER
14
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
208/230V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday