American Standard HVAC Precedent™ 230V Triple Phase Commercial Packaged Gas/Electric Unit

AYSCG3RHB0000

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Commercial
Collection
Precedent™
Configuration
Convertible
Energy Star Compliant
No
MBH
48
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Two
Tonnage
4 Tons
UL Listed
No
Volts
208/230V

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday