American Standard HVAC

Precedent™ 3 Tons 14 SEER R-410A Single-Stage Commercial Packaged Air Conditioner

Part #ATSC036G3R0A0000  |  Manufacturer Part #TSC036G3R0A0000

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 37000

Collection: Precedent™

Compressor Type: Scroll

Configuration: Convertible

EER: 12

MBH: 37

Max CFM: 3600

Phase: Three Phase

Refrigerant: R-410A

SEER: 14

Tonnage: 3 Tons

UL Listed: No

Volts: 230V