Precedent™ 3 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #AYSC036G3ELB0000  |  Item #7532830  |  Manufacturer Part #YSC036G3ELB0000

Tonnage

Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Commercial

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 36

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V