American Standard HVAC

Precedent™ 3 Tons 460V Convertible Commercial Packaged Gas or Electric Rooftop Unit

Part #AYSC036G4ELA0000  |  Manufacturer Part #YSC036G4ELA0000

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

BTU Cooling Rating: 37400 Btu/h

BTU Heat Rating: 120000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 83 dB

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Max CFM: 1200

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-22

SEER: 10.5

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 460V