4 Tons 10.1 SEER R-22 Commercial Packaged Air Conditioner
Precedent™ 4 Tons 10.1 SEER R-22 Commercial Packaged Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- Precedent™
- Configuration:
- Convertible
- Max CFM:
- 1600 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V