American Standard HVAC

Precedent™ 4 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #AYSC048G4RLB0000  |  Manufacturer Part #YSC048G4RLB0000

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Commercial

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 48

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 4 Tons

UL Listed: No

Volts: 460V