Precedent™ 5 Ton 13 SEER Convertible R-410A Packaged Heat Pump

Part #AWSC060E4R0A0000  |  Item #3611410  |  Manufacturer Part #WSC060E4R0A0000

Tonnage:

5 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

AMP: [2.5, 16.1]

BTU Cooling Rating: 63400 Btu/h

BTU Heat Rating: 58500 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Lanced

Collection: Precedent™

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 87 dB

Energy Star Compliant: No

HSPF: 8

Horsepower: 2/5 hp

MBH: 63.4

Max CFM: 2000

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Stages: Two

Tonnage: 5 Tons

UL Listed: No

Volts: 460V