5 Tons 14 SEER R-410A Single-Stage Commercial Packaged Air Conditioner

You last purchased this on
 
American Standard HVAC

Precedent™ 5 Tons 14 SEER R-410A Single-Stage Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Precedent™ 5 Tons 14 SEER R-410A Single-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #ATSC060G4R0A0000
  • Item #7263549
  • Manufacturer Part #TSC060G4R0A0000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
60000
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
EER:
12
MBH:
60
Max CFM:
3950 cfm
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14
Tonnage:
5 Ton
UL Listed:
No
Volts:
460V