American Standard HVAC

Precedent™ 5 Tons 208/230V 63100 Btu/h Convertible Commercial Packaged Gas or Electric Rooftop Unit

Part #AYSC060G3RMA0000  |  Manufacturer Part #YSC060G3RMA0000

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

BTU Cooling Rating: 63100 Btu/h

BTU Heat Rating: 130000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 84 dB

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Max CFM: 2000

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-22

SEER: 9.9

Stages: Single

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V