American Standard HVAC

Precedent™ 5 Tons 208V Single Phase Commercial Packaged Gas/Electric Unit

Part #AYHC060F1ELB001C  |  Manufacturer Part #YHC060F1ELB001C

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

BTU Cooling Rating: 62100 Btu/h

BTU Heat Rating: 130000 Btu/h

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 84 dB

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 60

Max CFM: 2000

Phase: Single Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V