5 Tons Commercial Packaged Heat Pump

You last purchased this on
 
American Standard HVAC

Precedent™ 5 Tons Commercial Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Precedent™ 5 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #AWSC060H3RGA008G
  • Item #7246370
  • Manufacturer Part #WSC060H3RGA008G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1.5, 110, 17.5, 5.6, 7.6
Application:
Light Commercial
BTU Cooling Rating:
61000 Btu/h
BTU Heat Rating:
59000 Btu/h
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
87 dB
EER:
12
Energy Star Compliant:
No
HSPF:
8.2
Horsepower:
4-7/10 hp
Max CFM:
3950 cfm
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Stages:
Two
Tonnage:
5 Ton
UL Listed:
No
Volts:
230V