Precedent™ 6 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #AYHC072F3RHA2UAY  |  Item #7321068  |  Manufacturer Part #YHC072F3RHA2UAY

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU Cooling Rating: 72000 Btu/h

BTU Heat Rating: 150000 Btu/h

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 89 dB

EER: 12.6

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 72

Max CFM: 2400

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 6 Tons

UL Listed: No

Volts: 208/230V