Precedent™ 6kW Three Phase KW Heat Strip

Part #ABAYHTRE306B  |  Item #3641638  |  Manufacturer Part #BAYHTRE306B

Watts:

6
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

BTU Cooling Rating: 20500 Btu/h

Brand Model Compatibility: THC037E3 Prescedent™ Packaged Rooftop Air Conditioner

Collection: Precedent™

Energy Star Compliant: No

MBH: 20.5

Phase: Three Phase

Stages: Single

Volts: 208/240V

Watts: 6